Apply to be a TradeMaster!
Main product image of Dual Threaded 12" Downrod (Matte White)
Magnifying glass
Hover image to zoom

Dual Threaded 12" Downrod (Matte White)

Brand:
Kichler
SKU:
360000MWH
Rating:
(0)
Q&A:
(0)
Dual Threaded 12" Downrod (Matte White)
Magnifying glass
Hover image to zoom
$25.60 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White

Description

–
12" Fan Downrod in Matte White - 1" O.D. x 12" Threaded

Features
  • Energy Star: N
  • Finishes Available: Antique Pewter||Anvil Iron||Brushed Nickel||Brushed Stainless Steel||Burnished Antique Brass||Coffee Mocha||Distressed Black||Matte White||Mediterranean Walnut||Natural Brass||Oil Brushed Bronze||Oiled Bronze||Olde Bronze||Polished Nickel||Satin Black||Satin Natural Bronze||Tannery Bronze Powder Coat||Walnut||Weathered Copper Powder Coat||Weathered Steel Powder Coat||Weathered Zinc||White
  • Material: Steel
  • Light Source: No Lamp Source
  • Safety Rated: Not Required Listed NA
  • Downrod1: 1.00 OD X 12.00

Specs

–
Finish:

Matte White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy