Apply to be a TradeMaster!
Main product image of Lacey 20" 4 Light Semi Flush w/ Satin Etched Cased Opal Inner Diffusers and Light Umber Translucent Organza Outer Shade (Mission Bronze)
Magnifying glass
Hover image to zoom

Lacey 20" 4 Light Semi Flush w/ Satin Etched Cased Opal Inner Diffusers and Light Umber Translucent Organza Outer Shade (Mission Bronze)

Brand:
Kichler
SKU:
42387MIZ
Rating:
(0)
Q&A:
(0)
Lacey 20" 4 Light Semi Flush w/ Satin Etched Cased Opal Inner Diffusers and Light Umber Translucent Organza Outer Shade (Mission Bronze)
Magnifying glass
Hover image to zoom
$664.99 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Mission Bronze

Description

–
The Lacey 20" 4 light semi flush features a classic look with its Venetian detail of curves in Mission Bronze finish and satin etched cased opal inner diffusers and light umber translucent organza outer shade. The Lacey semi flush is perfect in several aesthetic environments, including transitional and traditional.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Antique Pewter||Mission Bronze
  • Material: Steel
  • Dimmable: Y
  • Shade Description: Fabric, Drum, Translucent Organza
  • Glass Description: Clear Satin Etched
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Mission Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy