Apply to be a TradeMaster!
Main product image of Brinley 7.75" 1 Light Mini Pendant w/ Clear Glass (Brushed Nickel)
Magnifying glass
Hover image to zoom

Brinley 7.75" 1 Light Mini Pendant w/ Clear Glass (Brushed Nickel)

Brand:
Kichler
SKU:
42878NI
Rating:
(1)
Q&A:
(0)
Brinley 7.75" 1 Light Mini Pendant w/ Clear Glass (Brushed Nickel)
Magnifying glass
Hover image to zoom
$87.97 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Brinley 7.75" 1 light mini pendant features a modern vintage look with its Brushed Nickel finish and clear glass. Inspired by mason jars, the Brinley mini pendant works in several aesthetic environments, including modern vintage and transitional.

Features
  • Shape: Cylinder
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Nickel||Olde Bronze
  • Material: Steel
  • Dimmable: N
  • Glass Description: Clear
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Garbage

Everything about these fixtures is garbage from how they were manufactured (India) to how they assemble to how they look. Didn't even put one up. Started the return literally 10m after taking them out of the box. One star because no stars isn't a choice.
PJ
CA
13 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy