Apply to be a TradeMaster!
Main product image of Address Light Number 0 Panel (White)
Magnifying glass
Hover image to zoom

Address Light Number 0 Panel (White)

Brand:
Kichler
SKU:
4300
Rating:
(0)
Q&A:
(0)
Address Light Number 0 Panel (White)
Magnifying glass
Hover image to zoom
$4.97 each
In Stock
In Stock
Get 28 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
Illuminate your address with address lights. This # 0 panel is made of translucent White material (not painted)

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: White Material (Not Painted)
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: Not Required Listed NA

Specs

–
Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy