Apply to be a TradeMaster!
Main product image of Armstrong 26" 8 Light Chandelier (Black)
Magnifying glass
Hover image to zoom

Armstrong 26" 8 Light Chandelier (Black)

Brand:
Kichler
SKU:
43118BK
Rating:
(0)
Q&A:
(0)
Armstrong 26" 8 Light Chandelier (Black)
Magnifying glass
Hover image to zoom
$539.99 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
The Armstrong 26" 8 light adjustable arm chandelier features a "sputnik" design with adjustable Black finish arms, allowing you to customize the light horizontally or vertically for just the right look. The Armstrong chandelier is perfect in contemporary or mid century modern environments.

Features
  • Shape: Sputnik
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Chrome||Natural Brass||White
  • Material: Steel
  • Dimmable: Y
  • Dimmable Notes: Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications.
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy