Apply to be a TradeMaster!
Main product image of Armstrong 5" Wall Sconce (Natural Brass)
Magnifying glass
Hover image to zoom

Armstrong 5" Wall Sconce (Natural Brass)

Brand:
Kichler
SKU:
43195NBR
Rating:
(0)
Q&A:
(0)
Armstrong 5" Wall Sconce (Natural Brass)
Magnifying glass
Hover image to zoom
$134.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Natural Brass

Description

–
The Armstrong 5 2 light wall sconce features "sputnik" design and a Natural Brass finish. This unique wall sconce can be installed on the wall or ceiling, vertically or horizontally for just the right look. The Armstrong Wall Sconce works in contemporary or mid century modern environments.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Chrome||Natural Brass||White
  • Material: Steel
  • Dimmable: Y
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Natural Brass

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy