Apply to be a TradeMaster!
Main product image of Roswell 8.5" 1 Light Mini Pendant w/ Satin Etched Diffuser and Off White Linen Shade (Brushed Nickel)
Magnifying glass
Hover image to zoom

Roswell 8.5" 1 Light Mini Pendant w/ Satin Etched Diffuser and Off White Linen Shade (Brushed Nickel)

Brand:
Kichler
SKU:
43304NI
Rating:
(0)
Q&A:
(0)
Roswell 8.5" 1 Light Mini Pendant w/ Satin Etched Diffuser and Off White Linen Shade (Brushed Nickel)
Magnifying glass
Hover image to zoom
$316.86 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The Roswell 8.5" 1 light mini pendant features a contemporary look with its circular stacked bands in Brushed Nickel finish and satin etched diffuser and off white linen shade. The Roswell pendant works in several aesthetic environments, including transitional and modern.

Features
  • Shape: Cylinder
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Nickel||Olde Bronze
  • Material: Steel
  • Dimmable: Y
  • Dimmable Notes: Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications.
  • Shade Description: Metal, Cylinder
  • Glass Description: Clear Satin Etched
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy