Apply to be a TradeMaster!
Main product image of Shailene 14" 3 Light Round Semi Flush w/ Satin Etched White Diffuser and White Microfiber Shade (Brushed Nickel)
Magnifying glass
Hover image to zoom

Shailene 14" 3 Light Round Semi Flush w/ Satin Etched White Diffuser and White Microfiber Shade (Brushed Nickel)

Brand:
Kichler
SKU:
43675NI
Rating:
(0)
Q&A:
(0)
Shailene 14" 3 Light Round Semi Flush w/ Satin Etched White Diffuser and White Microfiber Shade (Brushed Nickel)
Magnifying glass
Hover image to zoom
$134.97 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The Shailene 14" 3 light round semi flush features a classic look with its clean lines in Brushed Nickel finish and satin etched white diffuser and micro fiber shade. The Shailene semi flush works in several aesthetic environments, including traditional and transitional.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Brushed Nickel||Natural Brass||Olde Bronze
  • Material: Steel
  • Dimmable: Y
  • Shade Description: Fabric, Drum
  • Glass Description: Clear Satin Etched
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy