Apply to be a TradeMaster!
Main product image of Downlight Gen 2700K T24 LED Flush Mount (Olde Bronze)
Magnifying glass
Hover image to zoom

Downlight Gen 2700K T24 LED Flush Mount (Olde Bronze)

Brand:
Kichler
SKU:
43848OZLED27T
Rating:
(0)
Q&A:
(0)
Downlight Gen 2700K T24 LED Flush Mount (Olde Bronze)
Magnifying glass
Hover image to zoom
$27.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Olde Bronze

Description

–

This T24-Compliant 2700K LED flush mount features clean, beautiful lines that will enhance your modern decor. To complement this light, it features a pleasing Olde Bronze finish.


Features

  • Fan Light Kit Included: N
  • Energy Star: Y
  • Finishes Available: Olde Bronze||White
  • Material: Steel
  • Delivered Lumens: 950
  • Dimmable: Y
  • Expected Life Span: 40000
  • Glass Description: White Polycarbonate
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Olde Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy