Apply to be a TradeMaster!
Main product image of Joelson 19" 1 Light Mini Pendant w/ Satin Etched Cased Opal and Clear Glass Accent Glass (Brushed Nickel)
Magnifying glass
Hover image to zoom

Joelson 19" 1 Light Mini Pendant w/ Satin Etched Cased Opal and Clear Glass Accent Glass (Brushed Nickel)

Brand:
Kichler
SKU:
43927NI
Rating:
(0)
Q&A:
(0)
Joelson 19" 1 Light Mini Pendant w/ Satin Etched Cased Opal and Clear Glass Accent Glass (Brushed Nickel)
Magnifying glass
Hover image to zoom
$114.97 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The Joelson 19" 1 light mini pendant features a classic look with its Brushed Nickel finish and satin etched cased opal and clear glass accent glass. The Joelson mini pendant is retro inspired and is perfect in several aesthetic environments, including traditional and modern.

Features
  • Shape: Cylinder
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Nickel||Olde Bronze
  • Material: Steel
  • Dimmable: N
  • Glass Description: Satin Etched Cased Opal
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy