Apply to be a TradeMaster!
Main product image of Crosby 10.75" 1 Light Mini Pendant w/ Clear Glass (Chrome)
Magnifying glass
Hover image to zoom

Crosby 10.75" 1 Light Mini Pendant w/ Clear Glass (Chrome)

Brand:
Kichler
SKU:
43996CH
Rating:
(0)
Q&A:
(0)
Crosby 10.75" 1 Light Mini Pendant w/ Clear Glass (Chrome)
Magnifying glass
Hover image to zoom
$111.89 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The Crosby 10.75" 1 light mini pendant features a contemporary style with its clean lines and metal accents in Chrome finish and clear glass. The Crosby mini pendant works in several aesthetic environments, including traditional and modern.

Features
  • Shape: Cylinder
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Brushed Nickel||Chrome||Natural Brass||Olde Bronze
  • Material: Steel
  • Dimmable: Y
  • Dimmable Notes: Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications.
  • Glass Description: Clear
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy