Apply to be a TradeMaster!
Main product image of Zeo 3000K LED 13" Round Flush Mount Downlight (White)
Magnifying glass
Hover image to zoom

Zeo 3000K LED 13" Round Flush Mount Downlight (White)

Brand:
Kichler
SKU:
44248WHLED30
Rating:
(0)
Q&A:
(0)
Zeo 3000K LED 13" Round Flush Mount Downlight (White)
Magnifying glass
Hover image to zoom
$149.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
When there's no room for shadows or dark spots, you can count on Kichler's 13 inch Zeo 3000K LED to deliver the optimal lighting performance you need. Utilizing edgelit technology, Zeo's optical diffuser completely fills with light, assuring maximum light distribution with no dark edges. This ceiling light features a round shape and White finish. Perfect for ambient or task lighting in residential or light commercial spaces.

Features
  • Fan Light Kit Included: N
  • Energy Star: Y
  • Finishes Available: Brushed Nickel||White
  • Material: Steel
  • Delivered Lumens: 1500
  • Dimmable: Y
  • Expected Life Span: 40000
  • Shade Description: White Acrylic
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy