Apply to be a TradeMaster!
Main product image of Marchesa 1 Light Wall Sconce Terrene Bronze
Magnifying glass
Hover image to zoom

Marchesa 1 Light Wall Sconce Terrene Bronze

Brand:
Kichler
SKU:
45131TRZ
Rating:
(0)
Q&A:
(0)
Marchesa 1 Light Wall Sconce Terrene Bronze
Magnifying glass
Hover image to zoom
$269.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Terrene Bronze

Description

–
The Marchesa Collection features European inspired silhouettes cast in a soft Terrene Bronze finish. The ornamental basket design is intricately detailed with swirling textures and botanical accents. Make a dramatic statement with this 1 light wall sconce with Piastra glass. 12.5 inch width. Height 15 inches. Extension 6.75 inches. Rises 3.5 inches above the center of the wall opening. Uses 1 - 60W max or 1 - 13-15W CFL bulb. Ul listed for damp locations.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Terrene Bronze
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Satin Etched Umber Seeded
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Terrene Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy