Apply to be a TradeMaster!
Main product image of Tully 32" 4 Light Vanity Light w/ Satin Etched Cased Opal Glass (Chrome)
Magnifying glass
Hover image to zoom

Tully 32" 4 Light Vanity Light w/ Satin Etched Cased Opal Glass (Chrome)

Brand:
Kichler
SKU:
45152CH
Rating:
(0)
Q&A:
(0)
Tully 32" 4 Light Vanity Light w/ Satin Etched Cased Opal Glass (Chrome)
Magnifying glass
Hover image to zoom
$424.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The Tully 32" 4 light vanity light features a contemporary look that showcases an angular geometric design, Chrome finish and satin etched cased opal glass. The Tully vanity light works in several aesthetic environments, including traditional, soft contemporary and modern.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Antique Pewter||Black||Chrome
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Satin Etched Cased Opal
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy