Apply to be a TradeMaster!
Main product image of Tully 40.25" 5 Light Vanity Light w/ Satin Etched Cased Opal Glass (Antique Pewter)
Magnifying glass
Hover image to zoom

Tully 40.25" 5 Light Vanity Light w/ Satin Etched Cased Opal Glass (Antique Pewter)

Brand:
Kichler
SKU:
45193AP
Rating:
(0)
Q&A:
(0)
Tully 40.25" 5 Light Vanity Light w/ Satin Etched Cased Opal Glass (Antique Pewter)
Magnifying glass
Hover image to zoom
$524.99 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Antique Pewter

Description

–
The Tully 40.25" 5 light vanity light features a contemporary look that showcases an angular geometric design, Antique Pewter finish and satin etched cased opal glass. The Tully vanity light works in several aesthetic environments, including traditional, soft contemporary and modern.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Antique Pewter||Black||Chrome
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Satin Etched Cased Opal
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Antique Pewter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy