Apply to be a TradeMaster!
Main product image of Armida 2 Light Vanity Light (Brushed Nickel)
Magnifying glass
Hover image to zoom

Armida 2 Light Vanity Light (Brushed Nickel)

Brand:
Kichler
SKU:
45375NI
Rating:
(0)
Q&A:
(0)
Armida 2 Light Vanity Light (Brushed Nickel)
Magnifying glass
Hover image to zoom
$124.97 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
This 2 light bath light from the Armida collection is filled with distinctive touches, clean lines and simple structures. This silhouette brings height and dimension to the Brushed Nickel finish. May be installed with the glass up or down.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Nickel||Olde Bronze
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Clear Satin Etched
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy