Apply to be a TradeMaster!
Main product image of Braelyn 14.75" 2 Light Vanity Light w/ Clear Seeded Glass (Chrome)
Magnifying glass
Hover image to zoom

Braelyn 14.75" 2 Light Vanity Light w/ Clear Seeded Glass (Chrome)

Brand:
Kichler
SKU:
45458CH
Rating:
(0)
Q&A:
(0)
Braelyn 14.75" 2 Light Vanity Light w/ Clear Seeded Glass (Chrome)
Magnifying glass
Hover image to zoom
$194.99 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The Braelyn 14.75" 2 light vanity light features an Chrome finish and clear seeded glass shades. The Braelyn offers a vintage industrial design that works well with rustic, country and lodge décor.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Chrome||Olde Bronze
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Clear Seeded
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Chrome

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy