Apply to be a TradeMaster!
Main product image of Braelyn 44" 4 Light Vanity Light w/ Clear Seeded Glass (Chrome)
Magnifying glass
Hover image to zoom

Braelyn 44" 4 Light Vanity Light w/ Clear Seeded Glass (Chrome)

Brand:
Kichler
SKU:
45460CH
Rating:
(0)
Q&A:
(0)
Braelyn 44" 4 Light Vanity Light w/ Clear Seeded Glass (Chrome)
Magnifying glass
Hover image to zoom
$324.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The Braelyn 34.25" 4 light vanity light features an Chrome finish and clear seeded glass shades. The Braelyn offers a vintage industrial design that works well with rustic, country and lodge décor.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Chrome||Olde Bronze
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Clear Seeded
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy