Apply to be a TradeMaster!
Main product image of Crosby 9.25" 1 Light Wall Sconce w/ Satin Etched Cased Opal (Brushed Nickel)
Magnifying glass
Hover image to zoom

Crosby 9.25" 1 Light Wall Sconce w/ Satin Etched Cased Opal (Brushed Nickel)

Brand:
Kichler
SKU:
45495NI
Rating:
(0)
Q&A:
(0)
Crosby 9.25" 1 Light Wall Sconce w/ Satin Etched Cased Opal (Brushed Nickel)
Magnifying glass
Hover image to zoom
$71.64 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The Crosby 9.25" 1 light Wall Sconce features a contemporary style with its clean lines and metal accents in Brushed Nickel finish and satin etched cased opal. The Crosby wall sconce works in several aesthetic environments, including traditional and modern.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Brushed Nickel||Chrome||Natural Brass||Olde Bronze
  • Material: Steel
  • Dimmable: Y
  • Dimmable Notes: Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications.
  • Glass Description: Satin Etched Cased Opal
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy