Shop Resideo Sale
Main product image of Jasper 16.5"es 2 Light Halogen Vanity Light w/ Satin Etched Cased Opal Glass (Chrome)
Magnifying glass
Hover image to zoom

Jasper 16.5"es 2 Light Halogen Vanity Light w/ Satin Etched Cased Opal Glass (Chrome)

Brand:
Kichler
SKU:
45581CH
Rating:
(0)
Q&A:
(0)
Jasper 16.5"es 2 Light Halogen Vanity Light w/ Satin Etched Cased Opal Glass (Chrome)
Magnifying glass
Hover image to zoom
$204.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The Jasper 16.5 inch 2 light halogen vanity light features Satin Etched Cased Opal Glass globe lighting paired with a tapered Chrome bar to create the ultimate Mid Century vanity light. The Jasper halogen vanity light works well in bathroom or powder room settings.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Chrome||Natural Brass
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Satin Etched Cased Opal
  • Light Source: Halogen Only
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy