Apply to be a TradeMaster!
Main product image of Brinley 24" 3 Light Vanity Light w/ Clear Glass (Champagne Bronze)
Magnifying glass
Hover image to zoom

Brinley 24" 3 Light Vanity Light w/ Clear Glass (Champagne Bronze)

Brand:
Kichler
SKU:
45689CPZ
Rating:
(0)
Q&A:
(0)
Brinley 24" 3 Light Vanity Light w/ Clear Glass (Champagne Bronze)
Magnifying glass
Hover image to zoom
$194.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze

Description

–
Champagne Bronze Brinley 24" 3 light vanity light features a modern vintage look with its Brushed Nickel finish and clear glass. Inspired by mason jars, the Brinley vanity light is perfect in several aesthetic environments, including modern vintage and transitional.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Nickel||Champagne Bronze||Olde Bronze
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Clear
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Champagne Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy