Apply to be a TradeMaster!
Main product image of Impello 30.25" LED Linear Vanity Light w/ Satin Etched White Glass, (Chrome)
Magnifying glass
Hover image to zoom

Impello 30.25" LED Linear Vanity Light w/ Satin Etched White Glass, (Chrome)

Brand:
Kichler
SKU:
45839CHLED
Rating:
(0)
Q&A:
(0)
Impello 30.25" LED Linear Vanity Light w/ Satin Etched White Glass, (Chrome)
Magnifying glass
Hover image to zoom
$634.99 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The Impello 30.25" LED linear vanity light features a classic look with its Chrome finish and satin etched white glass.The Impello vanity light gives your bathroom a bold statement and works perfectly in a bathroom or powder room and has a traditional and modern look.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Chrome||Olde Bronze
  • Material: Glass
  • Delivered Lumens: 1275
  • Dimmable: Y
  • Dimmable Notes: This LED is compatible with most standard incandescent dimmers, LED dimmers, and electronic low voltage dimmers. For more information, go to https://url.us.m.mimecastprotect.com/s/y0ViCzpN77sG4lZLS4BXPh?domain=kichler.com.
  • Expected Life Span: 40000
  • Glass Description: Clear Satin Etched
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy