Apply to be a TradeMaster!
Main product image of Harmony 1 Light Wall Sconce (Brushed Nickel)
Magnifying glass
Hover image to zoom

Harmony 1 Light Wall Sconce (Brushed Nickel)

Brand:
Kichler
SKU:
45892NI
Rating:
(0)
Q&A:
(0)
Harmony 1 Light Wall Sconce (Brushed Nickel)
Magnifying glass
Hover image to zoom
$90.97 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The 1-light wall sconce from the Harmony collection offers an unassuming style will draw you in. Gently curved arms and sculpted sockets assure the look is anything but ordinary and an Brushed Nickel finish tops off the design

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Nickel||Olde Bronze
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Clear
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy