Apply to be a TradeMaster!
Main product image of Harmony 2 Light Vanity Light (Olde Bronze)
Magnifying glass
Hover image to zoom

Harmony 2 Light Vanity Light (Olde Bronze)

Brand:
Kichler
SKU:
45893OZ
Rating:
(0)
Q&A:
(0)
Harmony 2 Light Vanity Light (Olde Bronze)
Magnifying glass
Hover image to zoom
$144.97 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Olde Bronze

Description

–
The 2-light 15.5" bath light from the Harmony collection offers an unassuming style will draw you in. Gently curved arms and sculpted sockets assure the look is anything but ordinary and an Olde Bronze finish tops off the design

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Nickel||Olde Bronze
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Clear
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Olde Bronze

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy