Apply to be a TradeMaster!
Main product image of Avery 14.75" 2 Light Vanity Light w/ Clear Seeded Glass (Brushed Nickel)
Magnifying glass
Hover image to zoom

Avery 14.75" 2 Light Vanity Light w/ Clear Seeded Glass (Brushed Nickel)

Brand:
Kichler
SKU:
45972NI
Rating:
(0)
Q&A:
(0)
Avery 14.75" 2 Light Vanity Light w/ Clear Seeded Glass (Brushed Nickel)
Magnifying glass
Hover image to zoom
$134.97 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The Avery 14.75" 2 light vanity light features a classic look with its Brushed Nickel finish and clear seeded glass. The vanity light can be installed with the glass up or down and is damp rated. The Avery vanity light works in several aesthetic environments, including transitional and vintage industrial.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Brushed Nickel||Natural Brass||Olde Bronze
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Clear Seeded
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy