Apply to be a TradeMaster!
Main product image of Tremillo 1 Light Pendant (Black)
Magnifying glass
Hover image to zoom

Tremillo 1 Light Pendant (Black)

Brand:
Kichler
SKU:
49205BK
Rating:
(0)
Q&A:
(0)
Tremillo 1 Light Pendant (Black)
Magnifying glass
Hover image to zoom
$289.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
This 1 light hanging pendant from the Tremillo collection offers a smooth, clean profile. Double lines of Black finish form sleek perpendiculars that contrast well with the pleasant ambience of Satin Etched Cased Opal Glass. This design will mark any walkway or porch with sleek sophistication and well-balanced grandeur.

Features
  • Shape: Rectangle
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black
  • Material: Aluminum
  • Dimmable: Y
  • Dimmable Notes: Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications.
  • Glass Description: Satin Etched Cased Opal
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy