Apply to be a TradeMaster!
Main product image of Delison 16.75" 1 Light Wall Light Rubbed Bronze
Magnifying glass
Hover image to zoom

Delison 16.75" 1 Light Wall Light Rubbed Bronze

Brand:
Kichler
SKU:
49332BK
Rating:
(0)
Q&A:
(0)
Delison 16.75" 1 Light Wall Light Rubbed Bronze
Magnifying glass
Hover image to zoom
$274.99 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
Created with minimalistic, arts and craft décor in mind, the 1-light outdoor wall light with Rubbed Bronze from Delison delivers pure and durable craftsmanship. With its clean, crisp lines and trapezoid sides, Delison is ideal for rustic or updated lodge styled exteriors.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Rubbed Bronze
  • Material: Aluminum
  • Dimmable: Y
  • Glass Description: Clear
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy