Apply to be a TradeMaster!
Main product image of Walden 12" LED Outdoor Wall Light w/ Clear Tempered Glass w/ Inside Etch (Architectural Bronze)
Magnifying glass
Hover image to zoom

Walden 12" LED Outdoor Wall Light w/ Clear Tempered Glass w/ Inside Etch (Architectural Bronze)

Brand:
Kichler
SKU:
49551AZLED
Rating:
(0)
Q&A:
(0)
Walden 12" LED Outdoor Wall Light w/ Clear Tempered Glass w/ Inside Etch (Architectural Bronze)
Magnifying glass
Hover image to zoom
$439.99 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Architectural Bronze

Description

–
The Walden 12" LED outdoor wall light features a contemporary look with its clean lines and clear tempered glass with inside etch in Architectural Bronze finish. The Walden wall light works in a modern environment.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Architectural Bronze||Textured Black
  • Material: Aluminum
  • Delivered Lumens: 600
  • Dimmable: Y
  • Dimmable Notes: This LED is compatible with most standard incandescent dimmers, LED dimmers, and electronic low voltage dimmers. For more information, go to https://url.us.m.mimecastprotect.com/s/y0ViCzpN77sG4lZLS4BXPh?domain=kichler.com.
  • Expected Life Span: 35000
  • Shade Description: Metal, Rectangle
  • Glass Description: Clear Satin Etched
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Architectural Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy