Apply to be a TradeMaster!
Main product image of Tolerand 1 Light Pendant (Textured (Black)
Magnifying glass
Hover image to zoom

Tolerand 1 Light Pendant (Textured (Black)

Brand:
Kichler
SKU:
49556BKT
Rating:
(0)
Q&A:
(0)
Tolerand 1 Light Pendant (Textured (Black)
Magnifying glass
Hover image to zoom
$459.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured Black

Description

–
Capture the classic appeal of a gas lantern with this 1 light outdoor hanging pendant from the Tolerand Collection. Simple lines create the traditional style while incorporating special details such as curved cage accents and Clear Seedy glass. The perfect addition to the outside of your home.

Features
  • Shape: Rectangle
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Textured Black
  • Material: Aluminum
  • Dimmable: Y
  • Dimmable Notes: Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications.
  • Glass Description: Clear Seeded
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Textured Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy