Apply to be a TradeMaster!
Main product image of Toman 13.5" 1 Light Outdoor Wall Light w/ Satin Etched Glass (Black)
Magnifying glass
Hover image to zoom

Toman 13.5" 1 Light Outdoor Wall Light w/ Satin Etched Glass (Black)

Brand:
Kichler
SKU:
49687BK
Rating:
(0)
Q&A:
(0)
Toman 13.5" 1 Light Outdoor Wall Light w/ Satin Etched Glass (Black)
Magnifying glass
Hover image to zoom
$189.97 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
The Toman 13.5" 1 Light outdoor wall light features an arts and crafts look with its satin etched glass and Black finish. The Toman wall light works in several aesthetic environments, including mission and arts and crafts.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Olde Bronze
  • Material: Aluminum
  • Dimmable: Y
  • Glass Description: Clear Satin Etched
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy