Apply to be a TradeMaster!
Main product image of Beacon Square 12" 1 Light Outdoor Wall Light w/ Clear Hammered Glass (White)
Magnifying glass
Hover image to zoom

Beacon Square 12" 1 Light Outdoor Wall Light w/ Clear Hammered Glass (White)

Brand:
Kichler
SKU:
49829WH
Rating:
(0)
Q&A:
(0)
Beacon Square 12" 1 Light Outdoor Wall Light w/ Clear Hammered Glass (White)
Magnifying glass
Hover image to zoom
$149.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
The Beacon Square 12" 1 light outdoor wall light features a classic look with its White finish and clear hammered glass. Crafted from Kichler's Climates materials, each fixture is designed to withstand harsh outdoor elements, like saltwater spray and UV rays, for a beautiful and long lasting White finish. The Beacon Square outdoor wall light is perfect in several aesthetic environments, including arts and crafts and mission.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Olde Bronze||Textured Black||White
  • Material: Epmm
  • Dimmable: Y
  • Glass Description: Clear Hammered
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy