Apply to be a TradeMaster!
Main product image of Beacon Square Climates 2 Light Flush Mount (White)
Magnifying glass
Hover image to zoom

Beacon Square Climates 2 Light Flush Mount (White)

Brand:
Kichler
SKU:
49834WH
Rating:
(0)
Q&A:
(0)
Beacon Square Climates 2 Light Flush Mount (White)
Magnifying glass
Hover image to zoom
$254.99 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
Inspired by classic craftsman architecture, the Beacon Square 2-light outdoor ceiling light has clean lines deliver a transitional and versatile style. Crafted from Kichler's Climates materials, each fixture is designed to withstand harsh outdoor elements, like saltwater spray and UV rays, for a beautiful and long-lasting White finish. The clear, hammered glass simulates the look of water, enhancing the overall style, while still letting the light shine through.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Olde Bronze||Textured Black||White
  • Material: Epmm
  • Dimmable: Y
  • Glass Description: Clear Hammered
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy