Apply to be a TradeMaster!
Main product image of Suri 11" 1 Light Wall Lantern (Textured (Black)
Magnifying glass
Hover image to zoom

Suri 11" 1 Light Wall Lantern (Textured (Black)

Brand:
Kichler
SKU:
49857BKT
Rating:
(0)
Q&A:
(0)
Suri 11" 1 Light Wall Lantern (Textured (Black)
Magnifying glass
Hover image to zoom
$184.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured Black

Description

–
Enjoy a rich textured black finish that never fades. Harsh sunrays, salt water spray and more of Mother Nature's worst are no match for the Climates finish on this Suri 11.25 inch wall lantern. Constructed using a composite material with UV protectant, Suri's nautical-inspired look stays beautiful for years and is backed by a 6-year warranty.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Textured Black
  • Material: Epmm
  • Dimmable: Y
  • Glass Description: Clear Seeded
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Textured Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy