Apply to be a TradeMaster!
Main product image of Capanna 10.25" 1 Light Outdoor Wall Light w/ Clear Water Glass (Textured (Black)
Magnifying glass
Hover image to zoom

Capanna 10.25" 1 Light Outdoor Wall Light w/ Clear Water Glass (Textured (Black)

Brand:
Kichler
SKU:
49924BKT
Rating:
(0)
Q&A:
(0)
Capanna 10.25" 1 Light Outdoor Wall Light w/ Clear Water Glass (Textured (Black)
Magnifying glass
Hover image to zoom
$99.97 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured Black

Description

–
The Capanna 10.25" 1 light outdoor wall light features a classic look with its Textured Black finish and clear water glass. The Capanna wall light is perfect in several aesthetic environments, including transitional and arts and crafts.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Olde Bronze||Textured Black
  • Material: Aluminum
  • Dimmable: Y
  • Glass Description: Clear Water
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Textured Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy