Apply to be a TradeMaster!
Main product image of 4TD 12V Direct Wire Dimmable Power Supply
Magnifying glass
Hover image to zoom

4TD 12V Direct Wire Dimmable Power Supply

Brand:
Kichler
SKU:
4TD12V060BKTV2
Rating:
(0)
Q&A:
(0)
4TD 12V Direct Wire Dimmable Power Supply
Magnifying glass
Hover image to zoom
$184.97 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured Black

Description

–
This small profile power supply was developed to convert  120V voltage to 12V for low voltage products such as our 4T tape light and 4D disc lights. The driver comes pre-assembled in a compact, code-approved wiring compartment, allowing for installation in tight spaces, like within cabinets. The 4TD 12V direct wire dimmable power supply is best suited for residential applications but can be used in light commercial applications with limited daily use

Features
  • Finishes Available: Black Textured
  • Material: Steel
  • Dimmable: Y
  • Light Source: No Lamp Source
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Textured Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy