Apply to be a TradeMaster!
Main product image of Armand 42.75" 12 Light Linear Chandelier (Black/Bronze)
Magnifying glass
Hover image to zoom

Armand 42.75" 12 Light Linear Chandelier (Black/Bronze)

Brand:
Kichler
SKU:
52350BK
Rating:
(0)
Q&A:
(0)
Armand 42.75" 12 Light Linear Chandelier (Black/Bronze)
Magnifying glass
Hover image to zoom
$514.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
The Armand 42.75 inch 12 Light Linear Chandelier features mixed Black and Bronze finishes with touches of faux black leather wrapped around bronze candle sleeves. This simple and elegant chandelier works perfectly in a variety of styles including soft contemporary, mid-century, glam, and refined industrial.

Features
  • Shape: Linear
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||White
  • Material: Steel
  • Dimmable: Y
  • Dimmable Notes: Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications.
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy