Apply to be a TradeMaster!
Main product image of Kennewick 3 Light Chandelier w/ White Fabric (Brushed Nickel)
Magnifying glass
Hover image to zoom

Kennewick 3 Light Chandelier w/ White Fabric (Brushed Nickel)

Brand:
Kichler
SKU:
52384BK
Rating:
(0)
Q&A:
(0)
Kennewick 3 Light Chandelier w/ White Fabric (Brushed Nickel)
Magnifying glass
Hover image to zoom
$259.99 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
The Kennewick 3 light chandelier updates the traditional candalabra with its single, curved fabric shade in crisp white. The Brushed Nickel finish nods to the contemporary and makes this chandelier ideal for the updated traditional home.

Features
  • Shape: Round
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Brushed Nickel||Olde Bronze
  • Material: Steel
  • Dimmable: Y
  • Dimmable Notes: Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications.
  • Shade Description: Fabric, Drum
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy