Apply to be a TradeMaster!
Main product image of Kimrose 1 Light Wall Sconce w/ Clear Fluted Glass in Brushed (Natural Brass)
Magnifying glass
Hover image to zoom

Kimrose 1 Light Wall Sconce w/ Clear Fluted Glass in Brushed (Natural Brass)

Brand:
Kichler
SKU:
52415BNB
Rating:
(0)
Q&A:
(0)
Kimrose 1 Light Wall Sconce w/ Clear Fluted Glass in Brushed (Natural Brass)
Magnifying glass
Hover image to zoom
$169.99 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Natural Brass

Description

–
The Kimrose 1 light sconce features Art Deco-inspired geometric shapes against an oversized backdrop, both in a gorgeous Brushed Natural Brass. The shade is Clear Fluted Glass, so it's ribbed gently with vertical grooves to produce a subtle lighting effect. For lighting without the effect, simply remove the shade.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Natural Brass||Polished Nickel
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Clear Fluted
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Brushed Natural Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy