Apply to be a TradeMaster!
Main product image of Marette 22.75" 3 Light Vanity Light w/ Satin Etched Cased Opal Glass (Black)
Magnifying glass
Hover image to zoom

Marette 22.75" 3 Light Vanity Light w/ Satin Etched Cased Opal Glass (Black)

Brand:
Kichler
SKU:
55002CPZ
Rating:
(0)
Q&A:
(0)
Marette 22.75" 3 Light Vanity Light w/ Satin Etched Cased Opal Glass (Black)
Magnifying glass
Hover image to zoom
$299.99 each
In Stock
In Stock
Get 10 Tomorrow, Aug 21
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Champagne Bronze

Description

The Marette 22.75" 3 light vanity light with satin etched cased opal glass and twisted arm in Black finish. A perfect addition in several aesthetic environments, including traditional, transitional and modern.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Brushed Nickel||Champagne Bronze
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Satin Etched Cased Opal
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

Finish:

Champagne Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy