Apply to be a TradeMaster!
Main product image of Everett 16" 2 Light Vanity Light w/ Clear Glass (Polished Nickel)
Magnifying glass
Hover image to zoom

Everett 16" 2 Light Vanity Light w/ Clear Glass (Polished Nickel)

Brand:
Kichler
SKU:
55078PN
Rating:
(0)
Q&A:
(0)
Everett 16" 2 Light Vanity Light w/ Clear Glass (Polished Nickel)
Magnifying glass
Hover image to zoom
$296.38 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–

The Everett 16 inch 2 light vanity light adds a dash of industrial glam above your bathroom mirror. Two mini Clear Glass pendants are suspended from curved arms and round backplate in Polished Nickel. Look closely, and you'll see delicate discs hold each pendant and your attention.


Features

  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Brushed Brass||Polished Nickel
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Clear
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy