Apply to be a TradeMaster!
Main product image of Everett 34" 3 Light Vanity Light w/ Clear Glass (Black)
Magnifying glass
Hover image to zoom

Everett 34" 3 Light Vanity Light w/ Clear Glass (Black)

Brand:
Kichler
SKU:
55079BK
Rating:
(0)
Q&A:
(0)
Everett 34" 3 Light Vanity Light w/ Clear Glass (Black)
Magnifying glass
Hover image to zoom
$342.37 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–

BlackThe Everett 34 inch 3 light vanity light adds a dash of industrial glam above your bathroom mirror. Three mini Clear Glass pendants are suspended from curved arms and a round backplate in Polished Nickel. Look closely, and you'll see delicate discs hold each pendant - and your attention.


Features

  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Brushed Brass||Polished Nickel
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Clear
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy