Apply to be a TradeMaster!
Main product image of Kennewick 1 Light Wall Sconce w/ Etched Glass (Olde Bronze)
Magnifying glass
Hover image to zoom

Kennewick 1 Light Wall Sconce w/ Etched Glass (Olde Bronze)

Brand:
Kichler
SKU:
55085OZ
Rating:
(0)
Q&A:
(0)
Kennewick 1 Light Wall Sconce w/ Etched Glass (Olde Bronze)
Magnifying glass
Hover image to zoom
$64.97 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Olde Bronze

Description

–
The Kennewick 1 light wall sconce features a beautifully Etched Glass shade that can face up or down, depending on your preference. It's Olde Bronze finish complements your bathroom fixtures. With clean curves and smooth lines, this light's simplicity is refreshing.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Brushed Nickel||Olde Bronze
  • Material: Steel
  • Dimmable: N
  • Glass Description: Clear Satin Etched
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Olde Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy