Apply to be a TradeMaster!
Main product image of Cosabella 24" 3 Light Vanity Light w/ Etched White Glass (Black)
Magnifying glass
Hover image to zoom

Cosabella 24" 3 Light Vanity Light w/ Etched White Glass (Black)

Brand:
Kichler
SKU:
55092BK
Rating:
(0)
Q&A:
(0)
Cosabella 24" 3 Light Vanity Light w/ Etched White Glass (Black)
Magnifying glass
Hover image to zoom
$389.99 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
The Cosabella 24" 3 light vanity light embodies Mid-Century modern minimalism. The Etched White Glass shades soften the light to a luxurious glow. The Black cinched stem extends beyond the wall plate to hold the second and third lights, and both the shades and wall plate curve delicately to help make your home an oasis of calm enjoyment.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Champagne Bronze||Polished Nickel
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Satin Etched Cased Opal
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy