Apply to be a TradeMaster!
Main product image of Harvan 15" 2 Light Vanity Light w/ Clear Ribbed Glass Satin Nickel
Magnifying glass
Hover image to zoom

Harvan 15" 2 Light Vanity Light w/ Clear Ribbed Glass Satin Nickel

Brand:
Kichler
SKU:
55106SN
Rating:
(0)
Q&A:
(0)
Harvan 15" 2 Light Vanity Light w/ Clear Ribbed Glass Satin Nickel
Magnifying glass
Hover image to zoom
$310.01 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin Nickel

Description

–
The Harvan 15" 2 light vanity light declares your refined industrial style. It's Satin Nickel finish stands out from the crowd, and its Polished Nickel accents add a dash of glamour. Not to be left out, the clear glass shade is ribbed, giving it added dimension. This light will make guests head to your bathroom just to check it out.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Satin Nickel
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Clear Ribbed
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Satin Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy