Apply to be a TradeMaster!
Main product image of Elias LED 3000K 11.5" Wall Light (Textured (Black)
Magnifying glass
Hover image to zoom

Elias LED 3000K 11.5" Wall Light (Textured (Black)

Brand:
Kichler
SKU:
59029BKTLED
Rating:
(0)
Q&A:
(0)
Elias LED 3000K 11.5" Wall Light (Textured (Black)
Magnifying glass
Hover image to zoom
$249.99 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured Black

Description

–
The Elias collection features a pan-inspired style that's full of variety. Perfectly suited to mid-century modern or contemporary home exteriors, the pendants are fully convertible to semi-flush installation. The contrasting gold metallic interior softens the light while providing a beautiful illuminating effect.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Textured Black
  • Material: Aluminum
  • Delivered Lumens: 400
  • Dimmable: Y
  • Expected Life Span: 40000
  • Shade Description: Metal, Dome
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Textured Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy