Apply to be a TradeMaster!
Main product image of Mercer 12" 1 Light Outdoor Wall Light w/ Clear Seeded Glass (Black) Finish
Magnifying glass
Hover image to zoom

Mercer 12" 1 Light Outdoor Wall Light w/ Clear Seeded Glass (Black) Finish

Brand:
Kichler
SKU:
59060BSL
Rating:
(0)
Q&A:
(0)
Mercer 12" 1 Light Outdoor Wall Light w/ Clear Seeded Glass (Black) Finish
Magnifying glass
Hover image to zoom
$199.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black with Silver Highlights

Description

–
The Mercer 12 inch 1 Light outdoor wall light features clear seeded glass and black finish. Crafted from Kichler's Climates material, each fixture is designed to withstand harsh outdoor elements, like saltwater spray and UV rays, for a beautiful and long-lasting finish. The Mercer outdoor wall light is perfect in several aesthetic environments.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black with Silver Highlights||Olde Bronze
  • Material: Epm
  • Dimmable: Y
  • Glass Description: Clear Seeded
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Black with Silver Highlights

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy