Apply to be a TradeMaster!
Main product image of Swiss Passport 1 Light Wall Sconce (Brushed Nickel)
Magnifying glass
Hover image to zoom

Swiss Passport 1 Light Wall Sconce (Brushed Nickel)

Brand:
Kichler
SKU:
6520NI
Rating:
(0)
Q&A:
(0)
Swiss Passport 1 Light Wall Sconce (Brushed Nickel)
Magnifying glass
Hover image to zoom
$59.97 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
With a decidedly European flair, the Swiss Passport Collection provides ample lighting and a design that is modern and elegant all in one package. The hand-formed frame and Brushed Nickel finish give this family of fixtures high-quality construction and a clean profile that goes with any contemporary interior decor. For a combination of extraordinary lighting with a universally pleasing aesthetic, the Swiss Passport Collection is an unbelievable value. For a new type of wall sconce, the Swiss Passport Collection offers this uniquely modern one light fixture which features a Satin Etched Cased Opal glass cover and uses a 75-watt (max.) bulb for optimum lighting efficiency.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Nickel
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Satin Etched Cased Opal
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy