Apply to be a TradeMaster!
Main product image of 6D Series 24V 3000K LED Disc (Textured White)
Magnifying glass
Hover image to zoom

6D Series 24V 3000K LED Disc (Textured White)

Brand:
Kichler
SKU:
6D24V30WHT
Rating:
(0)
Q&A:
(0)
6D Series 24V 3000K LED Disc (Textured White)
Magnifying glass
Hover image to zoom
$48.97 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured White

Description

–
Create a stunning lighting effect within glass-faced cabinets or above small, niche spaces with the Kichler 24V LED Accent Disc. This compact, low-voltage light offers significant, yet gently diffused light output, and works with our Kichler 24V power supplies to create a beautiful lighting system. Its sturdy design and textured white finish can install as either a recessed or surface mounted fixture based on the application. Model shown here is 3000K with a textured white finish.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Textured Black||Textured White
  • Material: Aluminum
  • Delivered Lumens: 190
  • Dimmable: Y
  • Expected Life Span: 40000
  • Glass Description: Frosted Polycarbonate
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Textured White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy