Apply to be a TradeMaster!
Main product image of 6DD Series 24V LED Driver + Dimmer - 60W (White)
Magnifying glass
Hover image to zoom

6DD Series 24V LED Driver + Dimmer - 60W (White)

Brand:
Kichler
SKU:
6DD24V060WH
Rating:
(0)
Q&A:
(0)
6DD Series 24V LED Driver + Dimmer - 60W (White)
Magnifying glass
Hover image to zoom
$309.97 each
In Stock
In Stock
Get 17 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
The 60W Kichler LED Driver + Dimmer simplifies installation and system compatibility by integrating the driver with the dimmer switch. This two-in-one product can convert 120V AC to 24V DC, as well as dim from 100% to 1%. Simply connect to both your high voltage input and low voltage output, and install with a standard single gang box to the wall to power Kichler 24V LED Tape and Hard Strips.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: White Material (Not Painted)
  • Material: Aluminum
  • Dimmable: Y
  • Dimmable Notes: 100% - 1%
  • Light Source: No Lamp Source
  • Safety Rated: cULus Listed Dry

Specs

–
Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy