Apply to be a TradeMaster!
Main product image of 6DD Series 24V LED Driver + Dimmer - 100W (White)
Magnifying glass
Hover image to zoom

6DD Series 24V LED Driver + Dimmer - 100W (White)

Brand:
Kichler
SKU:
6DD24V100WH
Rating:
(0)
Q&A:
(0)
6DD Series 24V LED Driver + Dimmer - 100W (White)
Magnifying glass
Hover image to zoom
$344.97 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
The 100W Kichler LED Driver + Dimmer simplifies installation and system compatibility by integrating the driver with the dimmer switch. This two-in-one product can convert 120V AC to 24V DC, as well as dim from 100% to 1%. Simply connect to both your high voltage input and low voltage output, and install with a standard single gang box to the wall to power Kichler 24V LED Tape and Hard Strips.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: White Material (Not Painted)
  • Material: Aluminum
  • Dimmable: Y
  • Dimmable Notes: 100% - 1%
  • Light Source: No Lamp Source
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy